Beli tube glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENIS Glass Tube
    Mulai

    Rp369.900

    KENIS Glass Tube
    atribut:
    • Material: Borosilicate Glass
    • Length (cm): 60
  2. KENIS Glass tube (soft glass)
    Mulai

    Rp499.900

    KENIS Glass tube (soft glass)
    Deskripsi:
    A glass tube of soft glass suitable for processing.
    atribut:
    • Length (cm): 60
    • Material: Soft glass
    • Quantity: 10
    • Thickness (mm): 1
  3. Non Brand Test Tube Borosilicate Local (Tabung Reaksi)
    Mulai

    Rp9.900

    Non Brand Test Tube Borosilicate Local (Tabung Reaksi)
    Deskripsi:
    Bahan borosilicate tanpa printing/tulisan PYREX (polos), kaca tahan panas.Ketebalan lebih tebal dari G20m (soda lime).
    atribut:
    • Material: Borosilicate
  4. AS ONE Shatterproof Cover for Fluorescent Light
    Mulai

    Rp349.900

    AS ONE Shatterproof Cover for Fluorescent Light
    Deskripsi:
    The tough polycarbonate case and silicone rubber side caps prevent glass fragments from scattering even when dropped from a height of 3m. It can be attached to the fluorescent lamp currently in use as it is. It can be used repeatedly even when the fluorescent lamp has reached the end of its life (replace it every 24000 hours). Suitable for preventing secondary damage in the event of an earthquake or disaster.
  5. Parker Air & Water Polyurethane Tubing (Selang PU)
    Mulai

    Rp1.299.900

    Parker Air & Water Polyurethane Tubing (Selang PU)
    Deskripsi:
    Weld spatter-resistant tubing is lightweight and flexible for low- to medium-pressure air and water supply lines where weld spatter protection is required. Flame-resistant jacketing meets UL94 V2 and will not degrade when used in water-based applications. This tubing is used in robotic welding, pneumatic systems, and general automation applications.
    atribut:
    • Application: Air; Water
    • Autoclavable: No
    • Flexibility: Flexible
    • Minimum Operating Temperature (°F): -40
    • Reinforcement: Not Reinforced
    • Stripe Color: No Stripe
  6. IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical Bottom
    Mulai

    Rp1.499.900

    IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical Bottom
    atribut:
    • Volume (ml): 100
    • Outside Diameter (mm): 38
    • Length (mm): 200
  7. Parker Chemical-Resistant PTFE Tubing (Selang Kimia)
    Mulai

    Rp1.299.900

    Parker Chemical-Resistant PTFE Tubing (Selang Kimia)
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31231313
    • Application: Beverages; Chemicals; Food; Water
    • Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
    • Fitting Compatibility: Compression; Push-to-Connect
    • Flexibility: Flexible
    • Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
    • For Environment: Washdown
    • Material: PTFE
    • Maximum Operating Temperature (°F): 500
    • Minimum Operating Temperature (°F): -100
    • Peristaltic Pump Compatible: No
    • Petroleum Product Compatibility: Kerosene; Mineral Oil
    • Reinforcement: Not Reinforced
    • Stripe Color: No Stripe
  8. 3M Photo Film Splicing Tape (Lakban)
    Mulai

    Rp939.900

    3M Photo Film Splicing Tape (Lakban)
    atribut:
    • Adhesion Strength (N/mm): 54/100 (metric)
    • Adhesive Type: Rubber
    • Application Method: Roll
    • Backing Carrier Material: Polyester
    • Backing Carrier Thickness (mm): 0.04 (metric)
    • Backing Material: Polyester
    • Back-Side Adhesive Thickness (mm): 0.06 (metric)
    • Backing Thickness (mm): 0.03 (metric)
    • Elongation at Break (%): 140
    • Industries: General Industrial, Print
    • Maximum Operating Temperature (°C): 149
    • Minimum Operating Temperature (°C): -50
    • Number of Adhesive Sides: Single-sided
    • Product Color : Black
    • Product Form: Roll
    • Shelf Life: 18 Month
    • Shelf Life in Months (From Date of Manufacture): 18
    • Temperature Resistance from Long-Term (°C): -50 (metric)
    • Temperature Resistance to Long-Term (°C): 70 (metric)
    • Tensile Strength (N/100mm): 753
    • Total Tape Thickness (mm): 0.06 (Without Liner)
  9. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  10. KENIS Transparent Quartz Tube
    Mulai

    Rp639.900

    KENIS Transparent Quartz Tube
    atribut:
    • Heat Resistance Temperature (°C): 1000
    • Length (mm): 600
    • Material: Synthetic quartz glass
    • Purity (%): Si: 99.99 or more
  11. ANUMBRA Cawan Petri
    Mulai

    Rp559.900

    ANUMBRA Cawan Petri
    atribut:
    • Material: Sodalime Glass
  12. AS ONE Quartz tube (length 1200mm)
    Mulai

    Rp949.900

    AS ONE Quartz tube (length 1200mm)
    Deskripsi:
    *Cutting to specified dimensions in 1mm increments is possible from just one piece.
Daftar Harga tube glass Terbaru October 2026
KENIS Glass TubeRp369.900
IWAKI Test Tube Glass with Rim (Tabung Reaksi)Rp919.900
KENIS Glass tube (soft glass)Rp499.900
Non Brand Test Tube Borosilicate Local (Tabung Reaksi)Rp9.900
AS ONE Shatterproof Cover for Fluorescent LightRp349.900
IWAKI Culture Tubing Glass Flat Bottom Without Rim (Tabung Kultur)Rp32.900
Tokyo Glass Kikai (TGK) Transparent Colorimetric TubeRp629.900
Parker Air & Water Polyurethane Tubing (Selang PU)Rp1.299.900
IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical BottomRp1.499.900
Parker Chemical-Resistant PTFE Tubing (Selang Kimia)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait